Motion
FY 511 M

SKF
FY 511 M

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #03546456
MFR #FY 511 M
Price$80.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 511 M

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #03546456
MFR #FY 511 M

Mfr description
FY511M 4B FLG. HSG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.39/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.0000 in
  • Overall Length Diameter
    2.6250 in
  • Weight
    5.12 lbs

Details

  • Compatible Bearing Series Part Num
    YAR 211-200-2F, YAR 211-200-2RF, YAR 211-203-2F, YAR 211-2F, YAR 211-2RF, YAR 212-203-2F, YAR 212-204-2F, YAR 212-207-2F, YAR 212-2F, YAR 212-2RF, YAR 213-208-2F, YAR 213-211-2F, YAR 213-2F, YAR 214-207-2F, YAR 214-208-2F, YAR 215-211-2F, YAT 211-203, YAT 212-207
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FY
  • UPC_NO
    7316570194913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)