Motion
MVR2-35
MVR2-35
MI ITEM #03546834
MFR #MVR2-35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVR2-35
MI ITEM #03546834
MFR #MVR2-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    0.178 in
  • Shaft Diameter
    35 mm
  • Weight
    0.06 lbs

Details

  • Design Type
    MVR2
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311258838
  • UPC_NO
    085311258838

Overview

Mfr description
MVR2-35 4.5/6.5 SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought