Motion
VFS3320-5DZ-02

SMC CORP OF AMERICA
VFS3320-5DZ-02

VFS 4/5 PORT SOLENOID VALVE with 3 position closed center Function
MI ITEM #03546982
MFR #VFS3320-5DZ-02
Price$152.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3320-5DZ-02

VFS 4/5 PORT SOLENOID VALVE with 3 position closed center Function
MI ITEM #03546982
MFR #VFS3320-5DZ-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.15/each

Specifications

Dimensions

  • Overall Height
    92.5 mm
  • Overall Length
    231 mm
  • Overall Width
    30 mm
  • Port Sizes
    1/4 BSPT
  • Subplate Port Size
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1.1 (P to A/B) Cv, 1.6 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Function
    3 position closed center
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported Subplate Included
  • Response Time
    ≤40 ms
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2.04 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    5 (P to A/B) dm³/(s.bar), 6.3 (A/B to EA/EB) dm³/(s.bar)
  • Standards Met
    ISO VG32, JIS B 8375, JIS C 0920, JIS C 4003
  • Valve Function
    Spool

Overview

Mfr description
VFS3320-5DZ-02 SOLENOID VALVE
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
  • Maximum operating pressure: 9.9kgf/cm²
  • Ambient & fluid temperature: -10 to 60°C
  • Manual override: non locking push style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought