Motion
SYNXTREME HD-1 CTG

LUBRIPLATE LUBRICANTS CO
SYNXTREME HD-1 CTG

Synxtreme HD Series Multipurpose Grease - High Temperature/Extreme Pressure, Synthetic-Based, Calcium Sulfonate-Thickened Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Beige Color, Not Food Grade, Water Resistant, -45 to +440 °F
MI ITEM #03547017
MFR #SYNXTREME HD-1 CTG
Price$31.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNXTREME HD-1 CTG

Synxtreme HD Series Multipurpose Grease - High Temperature/Extreme Pressure, Synthetic-Based, Calcium Sulfonate-Thickened Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Beige Color, Not Food Grade, Water Resistant, -45 to +440 °F
MI ITEM #03547017
MFR #SYNXTREME HD-1 CTG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.69/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    1
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    5 yr
  • Weight
    1.00 lbs

Details

  • Application
    Anti-friction bearings, subjected to wide operating temperatures
  • Base Type
    Calcium Sulfonate
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Synthetic-Based, Calcium Sulfonate-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    316°C/600 °F
  • Food Grade
    Not Food Grade
  • For Use With
    Equipment operating under higher temperatures or extreme conditions
  • Grease Thickener
    Calcium Sulfonate Complex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    089215340200
  • Max Operating Temperature
    440 °F
  • Maximum Temperature
    440 °F
  • Min Operating Temperature
    -45 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    40
  • Product Line
    SYNXTREME HD-Series
  • Series
    HD - Series
  • Temperature Range
    -45 to +440 °F
  • Type
    High Temperature/Extreme Pressure
  • UPC_NO
    089215340200
  • Viscosity
    100
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 0.5% loss

Overview

Mfr description
SYNXTREME HD1 14.5OZ CART LUBE
  • 100% Synthetic
  • Calcium sulfonate thickener delivers unsurpassed rust and corrosion prevention
  • Delivers lubricant consolidation because of their multi-use capability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought