Motion
RA202
Aluminum Hydraulic Cylinder/ram - Single Acting - Spring Return, 20 ton Capacity, 2.1300 in Stroke, 6.375 in Retracted, 8.500 in Extended
Mi Item #03547021
MFR #RA202
Price$2,296.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hydraulic Cylinder/ram - Single Acting - Spring Return, 20 ton Capacity, 2.1300 in Stroke, 6.375 in Retracted, 8.500 in Extended
Mi Item #03547021
MFR #RA202

Mfr description
RA202 CYL 20 TON 2-1/8" STROKE
  • Half the weight of equal capacity steel cylinders, aluminum body resists sparking in explosive environments
  • Aluminum body resists sparking in explosive environments
  • Hard coated aluminum piston rod and cylinder bore resist wear and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,296.53/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    2.375 in
  • Extended Height
    8.500 in
  • Lowered Height
    6.3800 in
  • Maximum Height
    8.5000 in;215.90 mm
  • Outside Diameter
    3.750 in
  • Piston Rod Diameter  
    2.000 in
  • Plunger Diameter
    2.0000 in;50.80 mm
  • Retracted Height
    6.375 in
  • Stroke  
    2.1300 in
  • Weight
    7.70 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    20 ton
  • Effective Area
    4.430 in²
  • Load Capacity
    20 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    9.410 in³
  • Piston Rod Protrusion
    0.313 in
  • Piston Stroke
    2.1300 in;54.10 mm
  • Series / Type
    RA
  • Tons at 10000 psi
    22.15 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)