Motion
UG208
Ball Insert Bearing - Cylindrical Bore, 40 mm Bore Diam., 3.1496 in OD, 40 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #03547065
MFR #UG208
Price$96.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 40 mm Bore Diam., 3.1496 in OD, 40 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #03547065
MFR #UG208

Mfr description
UG208 40MM ECCENTRIC COLLAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    56.3 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    40 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UG200
  • UPC_NO
    0808250116959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)