Specifications
Dimensions
- Weight0.01 lbs
Details
- Base TypeConnector Assembly
- Country of OriginJP
- Fluid CompAir
- Manufacturer Product Page
- Mounting TypeDirect
- Operating Temperature Range-10 to +50 °C
- Part TypeValve Assembly
- Response Time<lt/>10 ms
- Solenoid Voltage200 V ac
- Standards MetJIS B 8374-1981
- Wiring TypeNone
Overview
Mfr description
SY100-30-2A CONNECTOR ASSY (AC200V)
- For series SY3000/5000/7000
- AC & DC options