Motion
T-DSG-03-2B2-D24-50

YUKEN
T-DSG-03-2B2-D24-50

Directional Valve PLC
MI ITEM #03547146
MFR #T-DSG-03-2B2-D24-50
List Price$620.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
T-DSG-03-2B2-D24-50

Directional Valve PLC
MI ITEM #03547146
MFR #T-DSG-03-2B2-D24-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$620.65/each for your price

Overview

Mfr description
TDSG032B2D2450 DIRECTIONAL VALVE PLC
  • ・CETOP D05 solenoid directional valve - electric relay type_x000D_\n・Only 2 supply cables for wiring_x000D_\n・Built-in electric relay changes flow direction by only 10mA given_x000D_\n・Max. operating pressure up to 31.5MPa (4,570psi)_x000D_\n

Specifications

  • Maximum Operating Pressure
    31.5 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text