Motion
SV2E-10-4-0-115AU

MODULAR CONTROLS (DANFOSS
SV2E-10-4-0-115AU

Screw-in Solenoid Valve - Solenoid Operated Actuation, 4-Way 2-Position Action, 23 L/min Max Flow, Screw-in Cartridge
Mi Item #03547167
MFR #SV2E-10-4-0-115AU
Price$525.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
SV2E-10-4-0-115AU

Screw-in Solenoid Valve - Solenoid Operated Actuation, 4-Way 2-Position Action, 23 L/min Max Flow, Screw-in Cartridge
Mi Item #03547167
MFR #SV2E-10-4-0-115AU

Mfr description
SV2E-10-4-0 115AU (02-166934)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.76/each

Specifications

Details

  • Action
    4-Way 2-Position
  • Actuation
    Solenoid Operated
  • Fluid Comp
    ETC, MIL-H-5606, SAE10, SAE20
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    23 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    4
  • Seal Material
    Buna-N
  • Supply Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)