Overview
Mfr description
00518ES1E184T 5 HP 1750RPM 1PHASE 184T T
Specifications
- Motor Phase1 ph
- Motor Horsepower5 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage208-230/460 V
- Frame Size184T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1750 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeFoot
- Full Load Current10.70 A
- Full Load Efficiency79.00 %
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Description Keyword5 hp
- Shaft Diameter1.1250 in
- Overall Length C Dimension17.05 in
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassB
- IP Rating55
- Standards MetUL, CSA, CE
- Weight116 lbs
- ApplicationsAeration Equipment, Air compressors, Blowers, Conveyors, Fans, Farm Equipment, Industrial Equipment, Milling Machines, Pumps, Refrigeration Equipment, Tools
- Harmonization Code8501.40.6040
- UPC_NO7892304571064
- Manufacturer Catalog
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data