1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BUNTING BEARINGS LLC
B932C076092-13
9-1/2 in Bore Diameter, 11-1/2 in Outside Diameter, 13 in Overall Length, Bronze Material
MI ITEM #
03547330
MFR #
B932C076092-13
List Price
$4,268.70
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Bronze
Cored Bar Stock
BUNTING BEARINGS LLC B932C076092-13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BUNTING BEARINGS LLC
B932C076092-13
9-1/2 in Bore Diameter, 11-1/2 in Outside Diameter, 13 in Overall Length, Bronze Material
MI ITEM #
03547330
MFR #
B932C076092-13
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,268.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BC7692 13" BAR
Specifications
Material
Bronze
Bore Diameter
9-1/2 in
Outside Diameter
11-1/2 in
Overall Length
13 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data