Motion
36DU64
Die & Mold Plain-Bearing - 2.2500 in Bore, 2.4377 in OD, 4.0000 in Length, PTFE Material
Mi Item #03547399
MFR #36DU64
Price$214.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 2.2500 in Bore, 2.4377 in OD, 4.0000 in Length, PTFE Material
Mi Item #03547399
MFR #36DU64

Mfr description
36DU64 METAL-POLYMER - IMPERIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.36/each

Specifications

Dimensions

  • Inside Diameter
    2.2500 in
  • Outside Diameter
    2.4377 in
  • Overall Length
    4.0000 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)