Motion
B6HP31143
Hydraulic Socket - Brass Body Material, Two-Way Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 2000 psi psi, 3/4 in Body Size, FKM Seal
MI ITEM #03547576
MFR #B6HP31143
Your Price$136.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, Two-Way Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 2000 psi psi, 3/4 in Body Size, FKM Seal
MI ITEM #03547576
MFR #B6HP31143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.95/each(List $157.49)

Overview

Mfr description
B6HP31143 3/4 FEMALE SOCKET

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPTF
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    2000 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Brass
  • Seal Material
    FKM
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Body Size
    3/4 in
  • Coupling Connection Type
    Manual
  • Spillage
    0.31447 fl oz (US)
  • Flow Rate
    26.00 gpm
  • Hex
    1.31 in
  • Standard Interchange
    ISO 7241-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought