Motion
46790/46720

NTN
46790/46720

Tapered Roller Bearing Set - 6.5000 in Bore, 8.8750 in OD, 1.5625 in Cone Width, 1.3125 in Cup Width, Class 2 Precision Rating
Mi Item #03547582
MFR #46790/46720
Price$721.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
46790/46720

Tapered Roller Bearing Set - 6.5000 in Bore, 8.8750 in OD, 1.5625 in Cone Width, 1.3125 in Cup Width, Class 2 Precision Rating
Mi Item #03547582
MFR #46790/46720

Mfr description
46790/46720 SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.30/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    39.688 mm, 1.5625 in
  • Outside Diameter
    8.8750 in
  • Overall Width
    1.6250 in
  • Precision Rating
    Class 2
  • Weight
    10.34 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    46790
  • Compatible Cup
    46720
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0064
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359303810
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359303810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)