Motion
66261055209

NORTON ABRASIVES
66261055209

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM, Package Qty: 3
MI ITEM #03547693
MFR #66261055209
Price$239.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055209

Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM, Package Qty: 3
MI ITEM #03547693
MFR #66261055209

Mfr description
66261055209 CONV WHEEL 8 X 1 X 3
  • Medium grit provides a good blend of cut rate and finish
  • Aluminum oxide is a more durable longer lasting abrasive and leaves a more polished finish
  • Better choice for general deburring blending, blending and final finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.72/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Medium Grit
  • Long Description
    The 66261055209 Convolute Wheel features a 3 in center hole diameter, Medium Grit grade, 8 in wheel diameter, and 1 in wheel thickness, suitable for moderate surface preparation and blending.
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • Package Quantity
    3
  • UPC_NO
    66261055209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)