Motion
3474-06-04-NWO
MAORB-MORB Strt
MI ITEM #03547706
MFR #3474-06-04-NWO
Price$32.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAORB-MORB Strt
MI ITEM #03547706
MFR #3474-06-04-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.42/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Size Type
    1/4 ORB, 3/8 ORB
  • End 2 Size
    1/4 in, 3/8 in
  • End 2 Size Type
    1/4 ORB, 3/8 ORB

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • Description Keyword
    3/8 in Male Adjustable O-Ring Boss x 1/4 in Male O-Ring Boss
  • End 1 Style
    Male Adjustable O-Ring Boss
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/16–20
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    3474

Overview

Mfr description
3474-06-04NWO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text