Motion
UCP217-55
Pillow Block Ball Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03548236
MFR #UCP217-55
Price$544.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03548236
MFR #UCP217-55

Mfr description
UCP217-55 3-7/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3-1/4 in
  • Bolt Center Diameter
    9-9/32 to 10-7/32 in
  • Bolt Center To Center Length
    9.2813 to 10.2188 in
  • Bolt Hole Diameter
    1.0000 in x 1-7/32 in
  • Bolt Size
    3/4
  • Bore Diameter
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    3.3740 in
  • Housing Width
    3.2500 in
  • Inner Race Width
    3.3740 in
  • Inside Diameter
    3.4375 in
  • Length
    12.1875 in
  • Length Through Bore
    3.3740 in
  • Overall Height
    7.3750 in
  • Overall Length
    12.1875 in
  • Overall Width
    3.6719 in
  • Shaft Diameter
    3.4375 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    26.89 lbs
  • Width
    3.2500 in, 82.59 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC217-55
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P217T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    18700 lbf
  • Radial Static Load Capacity
    13900 lbf
  • Replacement Bearing
    UC217-55
  • Seal Type
    Contact with Slinger
  • Series
    UCP200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250272600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)