Motion
FHSR201-8-NR
Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 40 mm OD, 0.8860 in Width, Medium Duty, Set Screw Locking
MI ITEM #03548707
MFR #FHSR201-8-NR
Your Price$37.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 40 mm OD, 0.8860 in Width, Medium Duty, Set Screw Locking
MI ITEM #03548707
MFR #FHSR201-8-NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.30/each(List $51.48)

Overview

Mfr description
FHSR201-8-A MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    0.8860 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    889 lbf
  • Seal Type
    RST
  • Series
    FHSR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590048069
  • UPC_NO
    1200106991007
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text