Motion
180-0024-005
Hydraulic Geroler Disc Valve Motor - VIS 40 - Wheel, 940 cm³/r Max Geometric Displacement
MI ITEM #03548763
MFR #180-0024-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - VIS 40 - Wheel, 940 cm³/r Max Geometric Displacement
MI ITEM #03548763
MFR #180-0024-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180-0024-005 ADL57G02AA100000D MOTOR
  • Extremely compact powerful package
  • Maximized drive strength in compact package size
  • Variety of optional features including two-speed option, brake packages, and case flow solutions for both closed-loop end open-loop applications.

Specifications

  • Series
    VIS 40 - Wheel
  • Displacement
    57.36 in³/r
  • Continuous Torque
    22401 in
  • Max Rpm
    148 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Motor Port Size
    1-1/16–12 UNF-2B
  • Shaft Type
    Tapered
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    40 gpm
  • Overall Height
    7.12 in
  • Overall Length
    12.95 in
  • Overall Width
    7.12 in
  • Seal Type
    None
  • Actual Mounting Flange
    Wheel, 4 Bolt; 139.7 [5.50] Pilot Dia. with 7.9 [.31] Pilot Length and 14.32 [.564] Dia. Holes On 184.15 [7.250] Dia. Bolt Circle. (SAE COMPATIBLE)
  • Actual Output Shaft
    Taper
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports
  • Continuous Flow Rate
    151 L/min
  • Intermittent Pressure
    214 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports
  • Manufacturer Catalog
  • Weight
    81.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text