Motion
EM001H-105N
Industrial Filter Element - EM001, 105 µm, Stainless Steel
Mi Item #03548782
MFR #EM001H-105N
Price$73.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EM001, 105 µm, Stainless Steel
Mi Item #03548782
MFR #EM001H-105N

Mfr description
EM001H-105N ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.69/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Stainless Steel
  • Filter Rating
    105 µm
  • Filter Type
    Industrial Filter
  • Seal Material
    N (NBR)
  • Series
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)