Motion
A11307
C00879 AUX CAP KIT, OPEN, FIXED
MI ITEM #03549051
MFR #A11307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C00879 AUX CAP KIT, OPEN, FIXED
MI ITEM #03549051
MFR #A11307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C00879 AUX CAP KIT, OPEN, FIXED

Specifications

  • Bore Diameter
    3.4375 in
  • Overall Width
    3.9375 in
  • Width
    3.9400 in
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text