Overview
Mfr description
FC3680-0606-329 SS HOSE END
- PTFE Crimp Fittings
- For use with Hose: 2807, FC465, S-TW
- 329 designates stainless steel.
- Offered in a variety of sizes.
Specifications
- Adapter TypeHose Fittings
- Weight0.06 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data