Motion
FG452088 BLA

Rubbermaid
FG452088 BLA

Heavy-Duty Ergo Handle Utility Cart - 25-7/8 in Wide, 33-1/4 in High, Black
MI ITEM #03549188
MFR #FG452088 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG452088 BLA

Heavy-Duty Ergo Handle Utility Cart - 25-7/8 in Wide, 33-1/4 in High, Black
MI ITEM #03549188
MFR #FG452088 BLA

Mfr description
FG452088BLA HD UTILITY CART 2 SHELF 24 X
  • Rounded corners protect walls and furniture
  • Lightweight and maneuverable
  • Large 5" (12.7 cm) non-marking swivel casters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    33-1/4 in
  • Length
    45-1/4 in
  • Outside Height
    39 in
  • Outside Length
    44 in
  • Outside Width
    25-1/4 in
  • Width
    25-7/8 in

Details

  • Cart Frame Material
    Polypropylene
  • Color
    Black
  • Country of Origin
    China
  • Manufacturer Upc Number
    086876204926
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Product Types
    Cleaning Cart
  • Weight Capacity
    500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)