Motion
8LOC-8RMPX

GATES RUBBER CO
8LOC-8RMPX

Barbed to Male Npt Straight Hose Fitting - Brass Material, 1/2 in Hose ID, Male Swivel
Mi Item #03549409
MFR #8LOC-8RMPX
Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8LOC-8RMPX

Barbed to Male Npt Straight Hose Fitting - Brass Material, 1/2 in Hose ID, Male Swivel
Mi Item #03549409
MFR #8LOC-8RMPX

Mfr description
8LOC-8RMPX FITTING 7207-10105
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.06/each

Specifications

Dimensions

  • End Size/Type
    1/2 NPT
  • Hose Cut-Off Factor
    2.3800 in, 60.45 mm
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Outer Diameter
    0.5000 in
  • Thread Size
    1/2-14
  • Weight
    0.15 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Fuel lines, fluid lines or vacuum lines in low and medium pressure applications
  • Compatible Hose Series
    LOC and LOL
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male Swivel
  • End Type 1
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • Manufacturer Catalog Number
    G36105-0808
  • Manufacturer Upc Number
    029769206478
  • Material
    Brass
  • Operating Temperature Range
    -40 to 250 °F
  • Thread Standard
    NPT
  • Thread Type
    MPX
  • UPC_NO
    029769206478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)