1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
IRT1516
Inner Ring - 15 mm ID, 18 mm OD, 16.5 mm Width
MI ITEM #
03549575
MFR #
IRT1516
Your Price
$12.93
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC IRT1516
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
IRT1516
Inner Ring - 15 mm ID, 18 mm OD, 16.5 mm Width
MI ITEM #
03549575
MFR #
IRT1516
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$12.93
/each
(List
$14.87
)
Qty
Add to Cart
Overview
Mfr description
IRT 1516 INNER RACE
Specifications
Inside Diameter
15 mm
Outside Diameter
18 mm
Overall Width
16.5 mm
Bore Diameter
15 mm
Bearing Series
IRT
Product Type
Inner Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data