Motion
TLA1816Z
Needle Roller Bearing - Open End, 18 mm Bore, 24 mm OD, 16 mm Width, Open
Mi Item #03549601
MFR #TLA1816Z
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 18 mm Bore, 24 mm OD, 16 mm Width, Open
Mi Item #03549601
MFR #TLA1816Z

Mfr description
TLA1816Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.73/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    16 mm
  • Weight
    0.04 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IRT 1516
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    10400 N
  • Long Description
    The TLA1816Z Needle Roller Bearing with an open closure type and open end drawn cup type features an 18 mm bore diameter, 24 mm outside diameter, 16 mm overall width, and a weight of 0.04 lb, making it suitable for compact automotive components, small gearboxes, and industrial machinery requiring efficient radial load support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1816Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    15600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)