Motion
NC1001
Round Belt Guide - 5/16 in Belt Width, 120 in Length, 3/4 in Width, 1/2 in Height
MI ITEM #03549638
MFR #NC1001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt Guide - 5/16 in Belt Width, 120 in Length, 3/4 in Width, 1/2 in Height
MI ITEM #03549638
MFR #NC1001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NC1001L120.00 5/16 ROUND BELT GUID

Specifications

  • Guide Type
    Round Belt Guide
  • Guide Material
    UHMWPE
  • Overall Length
    120 in
  • Overall Width
    3/4 in
  • Overall Height
    1/2 in
  • Compatible Belt Diameter
    5/16 in
  • Compatible Belt Width
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text