Motion
FJ5985-0810S
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female O-ring Short Pilot 90° Elbow - Carbon steel
MI ITEM #03549683
MFR #FJ5985-0810S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female O-ring Short Pilot 90° Elbow - Carbon steel
MI ITEM #03549683
MFR #FJ5985-0810S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    0.500 in
  • End 2 Size
    0.625 in
  • Height
    1.620 in
  • Inside Diameter
    0.370 in
  • Length
    3.780 in
  • Outside Diameter
    1.000 in
  • Overall Length
    3.780 in
  • Weight
    0.20 lb
  • Width
    0.880 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End 1 Thread
    3/4-16
  • Material
    Carbon steel

Overview

Mfr description
FJ5985-0810S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought