Motion
1F40105-12C
E-Z Clip System A/C Refrigeration Products Cages - Steel Material
MI ITEM #03549689
MFR #1F40105-12C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-Z Clip System A/C Refrigeration Products Cages - Steel Material
MI ITEM #03549689
MFR #1F40105-12C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1F40105-12C
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Steel
  • Length
    1.590 in
  • Overall Length
    1.590 in
  • Inside Diameter
    1.035 in
  • Height
    1.080 in
  • Weight
    1.59 oz
  • Width
    1.080 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text