Motion
40D3 EV 2ND PITCH ATTACH CHAIN

TSUBAKI (UST)
40D3 EV 2ND PITCH ATTACH CHAIN

Attachment Chain - D-3 Series, 40 / 1/2 in Pitch, D-3 Attachment , Riveted, Carbon Steel Material
Mi Item #03549744
MFR #40D3 EV 2ND PITCH ATTACH CHAIN
Price$91.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40D3 EV 2ND PITCH ATTACH CHAIN

Attachment Chain - D-3 Series, 40 / 1/2 in Pitch, D-3 Attachment , Riveted, Carbon Steel Material
Mi Item #03549744
MFR #40D3 EV 2ND PITCH ATTACH CHAIN

Mfr description
40 RIV 2L/D-3 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.91/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Extended Pin Projection  
    0.375 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.4090 in, 10.39 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    0.6580 in
  • Pin Diameter
    0.437 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.5910 in
  • Roller Center To Attachment End
    0.6580 in
  • Roller Center To Hole Center
    0.3750 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.49 lb
  • Weight per Foot
    0.43 lbs, 0.64 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Attachment Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Pin Link
  • Manufacturer Catalog Number
    40D3 EV 2ND PITCH ATTACH CHAIN
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Lube-Free, Corrosion Resistant, Food Grade
  • Series
    D-3
  • Standards Met
    ASME B29
  • Type
    Attachment Link
  • UPC_NO
    097039193650
  • Working Load Capacity
    595 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)