1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
AHX3230
Withdrawal Sleeve - 114 mm Length
MI ITEM #
03549846
MFR #
AHX3230
Price
$885.54
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
NTN AHX3230
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
AHX3230
Withdrawal Sleeve - 114 mm Length
MI ITEM #
03549846
MFR #
AHX3230
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$885.54
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
145 mm
Overall
Length
114 mm
Weight
4.96 lbs
Details
Manufacturer Upc Number
4547359015409
Product Type
Withdrawal Sleeves
Series
AHX
UPC_NO
4547359015409
Overview
Mfr description
AHX3230
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought