Motion
760
Wire Cutter - Aluminum: 1000 mcm, Communication Cable: 1-3/4 in, Copper: 1000 mcm Cutting Capacity, 11-3/4 in Overall Length
Mi Item #03549943
MFR #760
Price$686.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 1000 mcm, Communication Cable: 1-3/4 in, Copper: 1000 mcm Cutting Capacity, 11-3/4 in Overall Length
Mi Item #03549943
MFR #760

Mfr description
760 COMPACT RATCHET CABLE CUTTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.10/each

Specifications

Dimensions

  • Length
    11.7500 in, 298.45 mm
  • Overall Length
    11-3/4 in
  • Single Part Length
    298.45 mm;11.7500 in
  • Weight
    1-3/4 lbs

Details

  • Application
    Aluminum, Communication Cable, Copper
  • Cutter Type
    Ratchet Cable Cutter
  • Cutting Capacity
    Aluminum: 1000 mcm, Copper: 1000 mcm, Communication Cable: 1-3/4 in
  • Cutting Capacity (Copper & Aluminum)
    Aluminum 1000 kcmil;Copper 1000 kcmil
  • Cutting Capacity Kcmil
    1000 Kcmil (Al);1000 Kcmil (Cu)
  • Description
    Compact Ratchet Cable Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310176008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)