Motion
59005
Dynorbital® Spirit Air Orbital Sander - 0.25 hp, Random Orbit, 0.375 in Orbit Dia., 14.00 cfm @ Load, Non-Vacuum, 5.00 in Pad
MI ITEM #03550030
MFR #59005
Price$280.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynorbital® Spirit Air Orbital Sander - 0.25 hp, Random Orbit, 0.375 in Orbit Dia., 14.00 cfm @ Load, Non-Vacuum, 5.00 in Pad
MI ITEM #03550030
MFR #59005

Mfr description
59005 ORBITAL SANDER 5" NON-VACUUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$280.08/each

Specifications

Dimensions

  • Inlet size
    0.250 in
  • Orbit Diameter
    0.375 in
  • Overall Height
    3.500 in
  • Overall Length
    6.500 in
  • Pad Size
    5.00 in
  • Tool Weight
    1.5 lbs

Details

  • Air Consumption @ Load
    14.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.25 hp
  • Maximum Speed
    12000 rpm
  • Orbit Style
    Random
  • Pad Mount Style
    Lever
  • Pad Shape
    Circular
  • Vacuum Type
    Non-Vacuum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)