Motion
2125QTIMAX

INGERSOLL-RAND
2125QTIMAX

Air Impact Wrench - 2115TiMAX, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 277 ft-lbs Torque, 15000 rpm Max Speed
Mi Item #03550105
MFR #2125QTIMAX
Price$581.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
2125QTIMAX

Air Impact Wrench - 2115TiMAX, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 277 ft-lbs Torque, 15000 rpm Max Speed
Mi Item #03550105
MFR #2125QTIMAX

Mfr description
2125QTIMAX 1/2IN QUIET AIR IMPACT
  • Durable: With a titanium hammer case and composite housing, this wrench can withstand anything, including repeated drops and harsh environments.
  • Versatile: This tool is so versatile, it can be used in just about any market.
  • Reliable: This wrench has been tested and is guaranteed to last. It’ll deliver the same level of power every time.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$581.33/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1500
  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    6.7 in
  • Overall Length
    6.1 in
  • Overall Width
    2.2 in
  • Tool Weight
    2.51 lb
  • Torque
    277 ft-lbs

Details

  • Air Consumption
    17.0 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Composite
  • Maximum Speed
    15000 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • Series
    2115TiMAX
  • UPC_NO
    663023043142
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)