Motion
69049
Jobber Length Drill Bit - 13.5 mm, Carbide Material, 54 mm Flute, 150 ° Point Angle, 107 mm OAL
Mi Item #03550123
MFR #69049
Price$602.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 13.5 mm, Carbide Material, 54 mm Flute, 150 ° Point Angle, 107 mm OAL
Mi Item #03550123
MFR #69049

Mfr description
69049 13.5 TINAMITE A ALTIN 3FL DR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$602.47/each

Specifications

Dimensions

  • Drill Bit Size  
    13.5 mm
  • Flute Length  
    54 mm
  • Helix Angle
    30 °
  • Overall Length  
    107 mm
  • Shank Diameter
    13.5 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    AlTiN
  • Manufacturer Upc Number
    691781690490
  • Material
    Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    3
  • Parabolic Flutes
    No
  • Point Angle  
    150 °
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)