Motion
UP006CE
Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Zinc Alloy Housing Material, Light Duty
Mi Item #03550189
MFR #UP006CE
Price$111.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Zinc Alloy Housing Material, Light Duty
Mi Item #03550189
MFR #UP006CE

Mfr description
UP006CE 30MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    36 mm
  • Base Width
    26 mm
  • Bolt Center To Center Length
    106 mm
  • Bolt Size
    M10
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in
  • Housing Width
    2.2830 in
  • Inside Diameter
    1.1810 in
  • Overall Height
    70 mm
  • Overall Length
    132 mm
  • Overall Width
    50 mm
  • Shaft Diameter
    30 mm
  • Weight
    1.04 lbs
  • Width
    2.2830 in, 58 mm

Details

  • Additional Details
    One Pressed Steel Open Cover | One Pressed Steel Closed Cover
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    U006
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Duty Type
    Light Duty
  • End Type
    1 Open & 1 Closed Cover
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P06-7
  • Housing Material
    Zinc Alloy
  • Housing Type
    Pillow Block
  • Includes
    One Pressed Steel Closed Cover, One Pressed Steel Open Cover
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Non-relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1350 kgf
  • Radial Static Load Capacity
    845 kgf
  • Replacement Bearing
    U006
  • Seal Type
    Contact/Lip
  • Series
    UP000CE
  • Shaft Attachment
    Eccentric Collar
  • Type Of Bearing
    Eccentric Collar Locking
  • UPC_NO
    0808250294404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)