Motion
CSB205-16
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0470 in OD, Set Screw Locking
MI ITEM #03550200
MFR #CSB205-16
Price$21.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0470 in OD, Set Screw Locking
MI ITEM #03550200
MFR #CSB205-16

Mfr description
CSB205-16 SET SCREW BRG-CYL OD-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0470 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)