Specifications
Dimensions
- Manufacturer Reducer Size115-203SMTP
- Ratio5:1, 9:1, 15:1, 25:1 or 35:1
- Weight0.10 lbs
Details
- Manufacturer Catalog
- Manufacturer Catalog NumberFR210
- Manufacturer Product Page
- Manufacturer Upc Number662460496047
- Product TypesFelt Seal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)