Motion
C162116-A
Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 1.0000 in Width, Open
MI ITEM #03550261
MFR #C162116-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 1.0000 in Width, Open
MI ITEM #03550261
MFR #C162116-A

Mfr description
C162116/UG NEEDLE ROLLER CAGE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The C162116-A Needle Roller Bearing features a 1.0000 in bore diameter, 1.3125 in outside diameter, 1.0000 in overall width, open closure type, and a weight of 0.11 lbs, making it ideal for compact equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    16700 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8200 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Series
    C
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4047643196833

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)