Motion
61580-DR
Diesel Engine Oil - Drum, 15W-40 SAE Grade
MI ITEM #03551437
MFR #61580-DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Diesel Engine Oil - Drum, 15W-40 SAE Grade
MI ITEM #03551437
MFR #61580-DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61580-DR HEAVY DUTY DIESEL EO 15W-40

Specifications

  • Oil Type
    Diesel Engine Oil
  • SAE Grade
    15W-40
  • Composition
    Mineral Oil
  • Viscosity
    115 cSt @ 40°C
  • Additives Included
    Detergent
  • Weight
    442.00 lbs
  • Product Type
    Motor & Engine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought