Overview
Mfr description
C95MDD50TN-80 CYLINDER
- Conforms to ISO 15552 (GM CC-001)
- Metallic rod scraper is standard
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard strokes up to 800mm (depending on bore size)
- Auto switch capable
Specifications
- Country of OriginUS
- SeriesC95
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data