Motion
57920
Dynabug® Model "T" Air Orbital Sander - 0.30 hp, Random Orbit, 0.094 in Orbit Dia., 9.00 cfm @ Load, Non-Vacuum, 4.00 x 4.31 in Pad
Mi Item #03551504
MFR #57920
Price$359.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynabug® Model "T" Air Orbital Sander - 0.30 hp, Random Orbit, 0.094 in Orbit Dia., 9.00 cfm @ Load, Non-Vacuum, 4.00 x 4.31 in Pad
Mi Item #03551504
MFR #57920

Mfr description
57920 DYNABUG T SANDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.35/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Orbit Diameter
    0.094 in
  • Overall Height
    3.000 in
  • Overall Length
    5.000 in
  • Pad Size
    4.00 x 4.31 in
  • Tool Weight
    1 lbs

Details

  • Air Consumption @ Load
    9.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.30 hp
  • Maximum Speed
    20000 rpm
  • Orbit Style
    Random
  • Pad Mount Style
    4 Screws
  • Pad Shape
    Rectangular
  • Vacuum Type
    Non-Vacuum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)