Motion
7030-XL-MP-UA

FAG (SCHAEFFLER)
7030-XL-MP-UA

Angular Contact Bearing - 150 mm Bore, 225 mm OD, 35 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, 60 m, 0.002 in
Mi Item #03551513
MFR #7030-XL-MP-UA
Price$5,131.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7030-XL-MP-UA

Angular Contact Bearing - 150 mm Bore, 225 mm OD, 35 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, 60 m, 0.002 in
Mi Item #03551513
MFR #7030-XL-MP-UA

Mfr description
7030-XL-MP-UA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,131.76/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    225 mm
  • Overall Width  
    35 mm
  • Weight
    10.09 lbs, 4.577 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    0.002 in, 60 m
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    4850 rpm
  • Maximum Operating RPM
    4850 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    145000 N, 32597 lbf
  • Radial Static Load Capacity
    161000 N, 36194 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)