Motion
23932-E1A-M

FAG (SCHAEFFLER)
23932-E1A-M

Spherical Roller Bearing - 160 mm ID, 220 mm OD, 45 mm Width, Straight Bore, Open, C0
Mi Item #03551532
MFR #23932-E1A-M
Price$4,074.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23932-E1A-M

Spherical Roller Bearing - 160 mm ID, 220 mm OD, 45 mm Width, Straight Bore, Open, C0
Mi Item #03551532
MFR #23932-E1A-M

Mfr description
23932-E1A-XL-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,074.97/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    45 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • UPC_NO
    4012802173840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)