Motion
CKP1B63-100Y-P74SE

SMC CORP OF AMERICA
CKP1B63-100Y-P74SE

Straight-Line Clamp Air Cylinder -
Mi Item #03551544
MFR #CKP1B63-100Y-P74SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKP1B63-100Y-P74SE

Straight-Line Clamp Air Cylinder -
Mi Item #03551544
MFR #CKP1B63-100Y-P74SE

Mfr description
CKP1B63-100Y-P74SE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Overall Body Height
    111.5 mm
  • Overall Body Length
    292 mm
  • Overall Body Width
    72 mm
  • Port Size
    1/4 BSPT
  • Stroke
    100 mm

Details

  • Clamp Rod Connection Type
    19.5 mm Clevis
  • Clamp Speed Range
    50 to 500 mm/s
  • Cushion Type
    Air Cushion
  • Locking Action
    None
  • Locking Direction
    Unclamped
  • Maximum Clamping Force
    1680 (Pull) N, 1870 (Push) N
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Built-In Magnet, Speed Controller
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)