Motion
15300
Dynafine® II Air Belt Sander - 7° Offset, Front Exhaust, 0.70 hp, 32.00 cfm @ Load, 20000 rpm
Mi Item #03551594
MFR #15300
Price$1,235.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynafine® II Air Belt Sander - 7° Offset, Front Exhaust, 0.70 hp, 32.00 cfm @ Load, 20000 rpm
Mi Item #03551594
MFR #15300

Mfr description
15300 DYNAFILE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,235.98/each

Specifications

Dimensions

  • Belt Length
    18.00 in
  • Belt Width
    0.25–1.00 in
  • Inlet Size
    0.250 in
  • Overall Height
    4.86 in
  • Overall Length
    14.25 in
  • Tool Weight
    1.1 kg

Details

  • Air Consumption @ Load
    32.00 cfm
  • Description Keyword
    7° Offset
  • Exhaust Type
    Front
  • Horsepower
    0.70 hp
  • Includes
    High-Efficiency Rubber Drive Wheel
  • Maximum Speed
    20000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)