Motion
FMO-1700-AW 1QT
FMO-AW Series Gear Oil - 1 gal, Bottle, 320 ISO, 60 SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #03551608
MFR #FMO-1700-AW 1QT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FMO-AW Series Gear Oil - 1 gal, Bottle, 320 ISO, 60 SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #03551608
MFR #FMO-1700-AW 1QT

Mfr description
L0887-054 GEAR OIL FMO1700AW 1QT
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    320
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    60
  • Shelf Life
    5 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    6
  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • Base Type
    USP White Mineral
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Bottle
  • Flash Point
    227°C/440 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215688708
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -23°C/10 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215688708
  • Viscosity
    301
  • Viscosity Index
    96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)