Motion
BL306ZNR
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 19 mm OD, 19 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #03551750
MFR #BL306ZNR
Price$145.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 19 mm OD, 19 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #03551750
MFR #BL306ZNR

Mfr description
BL306 ZNR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.00/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    19 mm
  • Weight
    0.53 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    BL306 ZNR
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL306ZNR is a radial deep groove ball bearing with a 30 mm bore, single shielded, 19 mm outside diameter, and 19 mm width for robust machinery.
  • Manufacturer Catalog Number
    BL306ZNR
  • Manufacturer Upc Number
    029176039003
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Max Type
  • Series
    BL3
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176039003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)