Motion
HA2317
Adapter Sleeve - 2.9375 in Bore Dia., Steel Material
MI ITEM #03551807
MFR #HA2317
Your Price$134.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.9375 in Bore Dia., Steel Material
MI ITEM #03551807
MFR #HA2317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134.03/each(List $154.14)

Overview

Mfr description
HA2317 2-15/16 ADAPTER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.9375 in
  • Overall Width
    3-1/4 in
  • Material / Coating
    Carbon Steel
  • Country of Origin
    US
  • Series
    HA
  • Manufacturer Product Page
  • UPC_NO
    0808250311330
  • Weight
    28.21 lbs
  • Material
    Carbon Steel
  • Overall Height
    7-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text