Motion
H783A-005
Flow Rate Hydraulic Flow Meter - Hydraulic, 16, SAE, Female, 5 gpm Max Flow
MI ITEM #03551823
MFR #H783A-005
List Price$630.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 16, SAE, Female, 5 gpm Max Flow
MI ITEM #03551823
MFR #H783A-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$630.24/each for your price

Overview

Mfr description
H783A-005 FLOW METER CAL, TEG 1.12

Specifications

  • Thread Standard
    SAE
  • Minimum Flow Rate
    0.5 gpm
  • Connection Gender
    Female
  • Actuation
    Hydraulic
  • Action
    Direct
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Water
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Flow Metering Type
    Flow Rate
  • End Fitting Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought